missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Büchner Filter Funnels with Porosity 3 VitraPOR™ Glass Filter Discs
Robu™ Büchner Filter Funnels with Glass Filter Discs are made of pure borosilicate 3.3 glass and are highly resistant to most chemicals, including solvents, acids, and alkalis. The VitraPOR™ filter disc is rated as Porosity 3 (Pore size: 16 to 40 μm, Standard: ISO 4793-80).
£43.85 - £238.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4793-80 |
For Use With (Application) | Filtration |
For Use With (Equipment) | Guko Rubber Gaskets (e.g. 10430652) |
Porosity | Grade 3 |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric)Top | Diameter (Metric) Stem | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric)Top | Diameter (Metric) Stem | Price | Quantity & Availability | ||
10481412
|
Robu™
21503 |
50 mL | 53 mm | 40 mm (OD), 36 mm (ID) | 10 mm |
£43.96
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
10032161
|
Robu™
21753 |
75 mL | 51 mm | 52 mm (OD), 48 mm (ID) | 10 mm |
£45.95
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||
10022231
|
Robu™
21123 |
125 mL | 56 mm | 65 mm (OD), 60 mm (ID) | 10 mm |
£66.70
Each |
In Stock
Log in to see stock. |
||
10225551
|
Robu™
21553 |
500 mL | 100 mm | 100 mm (OD), 95 mm (ID) | 22 mm |
£93.65
Each |
In Stock
Log in to see stock. |
||
10265791
|
Robu™
21113 |
1000 mL | 115 mm | 130 mm (OD), 124 mm (ID) | 22 mm |
£238.00
Each |
In Stock
Log in to see stock. |
||
10003154
|
Robu™
21253 |
250 mL | 65 mm | 85 mm (OD), 80 mm (ID) | 18 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Product Type: Büchner Filter Funnel
- Material: Borosilicate 3.3 Glass (Body), VitraPOR™ Glass (Filter)
- Porosity: Grade 3
- Pore Size: 16-40 μm
- Standard: ISO 4793-80
- For Use With (Application): Filtration
- For Use With (Equipment): Guko Rubber Gaskets (e.g. 10430652)
Specifications
Borosilicate Glass | |
Filtration | |
Grade 3 | |
Buchner Funnel |
ISO 4793-80 | |
Guko Rubber Gaskets (e.g. 10430652) | |
16 to 40 μm |