missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Distillation Spiders for Five-Flask Distillations

Product Code. 10230262 Shop All Buchi Products
Click to view available options
Volume (Metric):
50 mL
100 mL
Taper:
29.2/32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10230262

Brand: BUCHI 001333

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Process up to 5 samples in a single parallel evaporation process

  • 5 positions
  • Holds 50 or 100mL cylindrical flasks
  • STJ 29/32 or 24/40

Specifications

Material Borosilicate Glass (3.3)
Type Distilling Spider
For Use With (Equipment) 5 flask distillation
Taper 29.2/32
Volume (Metric) 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.