missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Distillation Spiders for Five-Flask Distillations
Process up to 5 samples in a single parallel evaporation process
£960.00 - £1320.00
Specifications
Type | Distilling Spider |
---|---|
For Use With (Equipment) | 5 flask distillation |
Taper | 29.2/32 |
Product Code | Brand | Volume (Metric) | Taper | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Taper | Price | Quantity & Availability | ||||
10354443
|
BUCHI
001332 |
50 mL | 29.2/32 |
£1320.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
10230262
|
BUCHI
001333 |
100 mL | 29.2/32 |
£960.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
Description
- 5 positions
- Holds 50 or 100mL cylindrical flasks
- STJ 29/32 or 24/40
Specifications
Distilling Spider | |
5 flask distillation | |
29.2/32 |