missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Kugelrohr and Drying Glass Ovens
Gentle fractional distillation or sample drying with full sample visibility
£6395.00 - £8585.00
Specifications
Temperature (Metric) | 40°C to 300°C ±5° |
---|---|
Type | Drying Oven |
Voltage | 100/230 V |
Frequency | 50/60 Hz |
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
10549901
|
BUCHI
046601 |
Kugelrohr Drying | 5 to 40 mL |
£8585.00
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
10131031
|
BUCHI
046600 |
B-585 Drying | 100 to 250 mL |
£6395.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
Description
- Electrically conductive glass tubing allows full visibility of samples at any time
- Gentle sample treatment provides high yield
- Digital display depicts operating temperature
- Multiple pre-settings provide ease of use
- High efficiency saves energy
- Compact design saves space
Specifications
40°C to 300°C ±5° | |
Drying Oven | |
100/230 V | |
50/60 Hz |