missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Calibration and Verification Standards for BUCHI Melting Point Instruments
Utilize the embedded firmware and software on your Melting Point apparatus to calibrate and verify your instrument at any time.
£85.00 - £400.00
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
12847695
|
BUCHI
037454 |
Calibration Kit | BUCHI B-540/545 Melting Point apparatus |
£288.00
3g |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12033303
|
BUCHI
11055014 |
Sample Holder | BUCHI Melting Point Instrument |
£85.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
12053303
|
BUCHI
11055018 |
Calibration Set | BUCHI Melting Point Instrument |
£400.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
12063303
|
BUCHI
11055019 |
Verification Kit | BUCHI Melting Point Instrument |
£338.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
Utilize the embedded firmware and software on your BUCHI Melting Point apparatus to calibrate and verify your instrument at any time.
- Comprehensive IQ/OQ procedures including certified calibration and verification compounds for GLP/GMP laboratories
- Guided calibrations and verifications provide easy and reliable results
- Ensures compliance from 10°C to 400°C