Learn More
BUCHI Receiving Flasks for Rotary Evaporators
Use these receiving flasks with any rotary evaporator. BUCHI Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.
Brand: BUCHI 000423
Description
Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.
- Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes from 50mL to 3000mL
- Available uncoated or with P+G coating
Specifications
Standard Glass | |
Rotary evaporator | |
Uncoated | |
250 mL |
Receiving Flask | |
Ball joint KS-35 | |
Round |