missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Receiving Flasks for Rotary Evaporators

Use these receiving flasks with any rotary evaporator. BUCHI Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.

Brand:  BUCHI 11060907

 View more versions of this product

Product Code. 17254634

  • £228.00 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.

  • Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
  • Exclusive use of DURAN™ borosilicate glass 3.3
  • High chemical resistance against acids, alkalis, and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes ranging from 50 mL to 3000 mL
  • Available uncoated or with P+G coating

Specifications

Specifications

Borosilicate Glass (3.3)
Collection of Condensed Solvents
Ball Joint KS-35
Round
Receiving Flask
Rotary Evaporators
Plastic and Glass
250 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers