missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Sport Timer Stopwatch
Displays up to 1/100 second with split timer facility. Brannan™ Sport Timer Stopwatch includes calendar, time and alarm. Supplied with hanging cord and batteries.
Brand: Brannan™ 28/400/0
Code : 50
Additional Details : Weight : 0.07332kg
Description
- 1/100 second stopwatch
- Split timer facility
- Calendar
- Time
- Alarm
- Includes hanging cord.
- Batteries supplied
Specifications
Stopwatch | |
±3sec./day | |
1/100 sec. | |
Black | |
59 mm | |
75 mm | |
CE and ROHS/WEEE Approved |
Daily Alarm | |
LCD, Big Digit Display | |
ABS Plastic | |
59 x 16 x 75 mm | |
16 mm | |
Batteries |