missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Bürker Counting Chambers
Shows 9 large squares of 1mm2 each used for counting leucocytes. BRAND™ Bürker Counting Chambers also contain group squares that correspond in size to the Neubauer counting chamber which are used for counting thrombocytes and erythrocytes. CE-marked according to IVD-Directive 98/79 CE.
£63.75 - £69.70
Specifications
Product Type | Counting Device |
---|---|
Quantity | 1Each |
Depth (Metric) | 0.1mm |
Certifications/Compliance | IVD-Directive 98/79 CE |
For Use With (Application) | Counting leucocytes, thrombocytes and erythrocytes |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10513451
|
Brand™
718920 |
With spring clips |
£69.70
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
10628431
|
Brand™
718905 |
Without spring clips |
£63.75
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
- Shows 9 large squares of 1mm2 each used for counting leucocytes.
- Each large square is subdivided by double lines (0.05 mm apart) into 16 group squares with 0.2mm sides.
- Group squares correspond in size to the Neubauer counting chamber, but have no further subdivisions.These are used for counting thrombocytes and erythrocytes.
- Double lines from mini squares with an area of 0.0025mm2.
- CE-marked according to IVD-Directive 98/79 CE.
Specifications
Counting Device | |
0.1mm | |
Counting leucocytes, thrombocytes and erythrocytes |
1Each | |
IVD-Directive 98/79 CE |