missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Bürker-Türk Counting Chambers
Combines of the Bürker and Thoma systems. BRAND™ Bürker Türk Counting Chambers show 9 large squares of 1mm2 each with double-ruling. The large squares are subdivided into 16 group squares with 0.2 mm sides. In the central large square, each group square is subdivided into 16 mini squares with 0.05 mm sides (= 0.0025 mm2).
£49.30 - £69.70
Specifications
Product Type | Counting Device |
---|---|
Quantity | 1Each |
Depth (Metric) | 0.1mm |
Certifications/Compliance | IVD-Directive 98/79 CE |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10297390
|
Brand™
719520 |
Double-ruling, with spring clips |
£69.70
Each |
In Stock
Log in to see stock. |
|||||
10333411
|
Brand™
719505 |
Double-ruling, without spring clips |
£49.30
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Combination of the Bürker and Thoma systems
- Double-ruling, with or without spring clips.
- The ruling shows 9 large squares of 1mm2 each. The large squares are subdivided into 16 group squares with 0.2 mm sides. In the central large square, each group square is subdivided into 16 mini squares with 0.05 mm sides (= 0.0025 mm2).
- CE-marked according to IVD-Directive 98/79 CE.
Specifications
Counting Device | |
1Each | |
0.1mm | |
IVD-Directive 98/79 CE |