Learn More
Buerkle™ Laboplast™ Funnel Holder with Reducing Insert for Buerkle™ Funnel Stands
Accommodates funnels between 40 and 180mm in diameter. Buerkle™ LaboPlast™ Funnel Holder with Reducing Insert is magnetized, requiring no clamps or clamping screws.
Brand: Buerkle™
10.60 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.14000kg
Description
- For funnels with 40 to 180mm dia.
- Polypropylene
- Magnetized
- Clamp screws not required
Specifications
Reducing Insert | |
Polypropylene | |
Magnet |
Funnel (40 to 180 mm dia.) | |
1 | |
1 Ea. |