missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71
Bulk roll of PermaSleeve markers for the labeling and identification of wires.
Brand: Brady™ 621976
Additional Details : Weight : 0.82100kg
Description
- Provide wire marking solution combining speed, ease of use, and permanence to create long-lasting, high quality identification
- Sleeves are self-extinguishing and meet requirements of SAE AMS-DTL-23053/5 Class 1, SAE-AS-8153, MIL-STD-202 method 215K and is UL224 recognized
- CSA acceptance pending
Specifications
Not Autoclavable | |
Yellow | |
Heat-shrink Polyolefin | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
1000 Labels | |
-55°C to +135°C | |
12 AWG to 4 AWG | |
16.38 mm |
Non-adhesive | |
Matte | |
Thermal Transfer | |
Wire and Cable Labeling | |
1 | |
3:1 | |
25.4 mm | |
25.4 mm |