missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk Polyurethane Tags for M710, M610, M611
Bulk, Linerless B-7643 cable tags for use with Brady™ Printers M611, M610 and M710.
£153.00 - £229.00
Specifications
Quantity | 250 Labels |
---|---|
Type | Tag |
Certifications/Compliance | ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 |
Material | Polyutherene |
Finish | Matte |
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
17837964
|
Brady™
312175 |
White | 0.591 in. |
£153.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17878044
|
Brady™
312182 |
White | 0.984 in. |
£191.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17867864
|
Brady™
312170 |
Black | 0.591 in. |
£185.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17837994
|
Brady™
312177 |
Black | 0.984 in. |
£229.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17857874
|
Brady™
312174 |
Red | 0.591 in. |
£185.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17847854
|
Brady™
312181 |
Red | 0.984 in. |
£229.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17867954
|
Brady™
312173 |
Orange | 0.591 in. |
£185.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17878034
|
Brady™
312180 |
Orange | 0.984 in. |
£229.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17857854
|
Brady™
312176 |
Yellow | 0.591 in. |
£153.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17887864
|
Brady™
312183 |
Yellow | 0.984 in. |
£191.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17847874
|
Brady™
312172 |
Green | 0.591 in. |
£185.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17867994
|
Brady™
312179 |
Green | 0.984 in. |
£229.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17817854
|
Brady™
312171 |
Blue | 0.591 in. |
£185.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17877914
|
Brady™
312178 |
Blue | 0.984 in. |
£229.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- B-7643 cable tags contain no added halogens and offer fire safety characteristics combined with minimal smoke emission
- High chemical, oil and water resistance
- Operating temperature of -40°C to +90°C
Specifications
250 Labels | |
ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 | |
Matte | |
75 mm | |
Rectangle | |
-40°C to +90°C | |
0.21 x 0.09 in. | |
M610, M710, M611, BMP61, BMP71 |
Tag | |
Polyutherene | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
2.953 in. | |
0.45 mm | |
-40°F to +194°F | |
5.5 x 2.5 mm |