missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk Rapido Wire Marking Tags for M710, M610, M611
Bulk Rapido™ Wire Marking tags for use with Brady™ Printers M611, M610 and M710.
£206.00 - £307.00
Specifications
Quantity | 250 Labels |
---|---|
Type | Tag |
Certifications/Compliance | RoHS Directive 2011/65/EU |
Color | Yellow |
Material | Polyethylene |
Product Code | Brand | Diameter (Metric) Hole | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Hole | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
17897964
|
Brady™
312137 |
2.4 mm | 5.2 mm | 0.205 in. | 23 mm |
£206.00
Pack of 2500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17838044
|
Brady™
312138 |
3.5 mm | 5.2 mm | 0.205 in. | 23 mm |
£206.00
Pack of 2500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17828074
|
Brady™
312139 |
4.2 mm | 5.7 mm | 0.224 in. | 25 mm |
£226.00
Pack of 2500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17847974
|
Brady™
312140 |
5.5 mm | 7 mm | 0.276 in. | 26 mm |
£235.00
Pack of 2500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17848094
|
Brady™
312141 |
8.4 mm | 11 mm | 0.433 in. | 41 mm |
£307.00
Pack of 2500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Rapido™ Wiremarking Sleeves are fast and easy to apply
- Simply squeeze the edges of the material together, thread your wire through the holes and pull away the wire to release the marker
- Provides high tear, smudge and abrasion resistance
Specifications
250 Labels | |
RoHS Directive 2011/65/EU | |
Polyethylene | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
0.25 mm | |
-40°F to +122°F |
Tag | |
Yellow | |
Matte | |
Rectangle | |
-40°C to +50°C | |
M610, M710, M611, BMP61, BMP71 |