missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bunsen Burner with Tétine Connector without Pilot Light
Reaches temperatures of about 900°C with butane nozzles and about 1000°C on natural gas spouts.
£18.95 - £24.75
Specifications
Product Type | Bunsen Burner |
---|---|
Includes | T-Tine Connector |
No. per Pack | 1 Ea. |
Product Code | Brand | Description | Gas Type | Diameter (Metric) Outer Inlet | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Gas Type | Diameter (Metric) Outer Inlet | Price | Quantity & Availability | |||
11789767
|
Fisherbrand™
|
Consumption of 144L/hr. | Butane, Propane, LPG | 13 mm |
£18.95
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
11779767
|
Fisherbrand™
|
Consumption of 107L/hr. | Natural Gas, Methane | 9 mm |
£24.30
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||
11749777
|
Fisherbrand™
|
Consumption of 24L/hr. | Butane, Propane, LPG | 5 mm |
£24.75
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
Beschreibung
- Chrome steel burner
- Cast iron base
- Gas regulation by needle valve
- For use with natural gas or butane/propane
Spezifikation
Bunsen Burner | |
T-Tine Connector | |
1 Ea. |