missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bunsen Burner Neoprene Tubing

Product Code. 11865522 Shop All Fisherbrand Products
Click to view available options
Overall Length (Metric):
10 m
2 m
450 mm
600 mm
750 mm
900 mm
Unit Size:
10m
2m
Each

Product Code. 11865522

Only null left
Add to basket
Edge
Add to basket

Suitable for use with coal and natural (methane) gas burners.

With reinforced ends for fitting to Bunsen burner and gas tap

Specifications

Material Neoprene
Overall Length (Metric) 750 mm
Thickness (Metric) 1.5 mm
For Use With Bunsen Burner
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.