missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bunsen Burner without Pilot Light with NF Connection, 13mm Opening
Tested for flame quality and leakage prior to packing.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.26000kg
Description
- NF connection
- Not fitted with an air regulator
- 13mm burner head diameter
- 145mm overall height
- Chrome steel burner, cast iron base
Specifications
Bunsen Burner | |
Natural Gas, Methane | |
13 mm | |
NF Connector |
NF Screwing G 0.5 in Connector | |
Consumption of 107L/hr | |
145 mm | |
1 Ea. |