missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bunsen Micro Burner without Pilot Light with NF Connection, 3mm Opening

Fitted with a gas control valve.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.33300kg

Product Code. 11725406

  • £38.95 / Each
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from brass and nickel-plated
  • Consumption of 27L/hr

Specifications

Specifications

Micro Bunsen Burner
Natural Gas, Methane
Consumption of 27L/hr
88 mm
1 Ea.
NF Screwing G 0.5 in Connector
Brass
3 mm
NF Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers