missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Burette Bristle Brushes

Product Code. 12348328
Click to view available options
Length (Metric):
52 cm
62 cm
77 cm
93 cm
Diameter (Metric) Bristle:
13 mm
16 mm
19 mm
25 mm
For Use With (Equipment):
10 mL Burette
100 mL Burette
25 mL Burette
50 mL Burette
Unit Size:
Pack of 10

Product Code. 12348328

Brand: Pinnacle Brush™ T404

Only null left
Add to basket
Add to basket

Excellent for cleaning out narrow burettes and other hard-to-reach instruments. Pinnacle Brush™ Burette Bristle Brushes are supplied in packs of 10.

  • On galvanized steel wire handles
  • Available for a range of burette sizes and cleaning head diameters

Specifications

Product Type Burette Brush
Bristle Material Fiber
Handle Material Metal
Diameter (Metric) 2.9 cm
Diameter (Metric) Bristle 25 mm
For Use With (Equipment) 100 mL Burette
Length (Metric) 93 cm
Length (Metric) Brush 13 cm
Length (Metric) Handle 80 cm
Quantity 10 Pk.
Size Brush Circumference: 9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.