missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Burette Holder
Shop All Ohaus Products
Click to view available options
Material:
Nickel-plated
Stainless Steel
Unit Size:
Each
Description
- Corrosion-resistant lab-frames, rods and connectors
- Available in premium stainless steel, offering high chemical resistance and durability.
- Nickel-plated zinc clamps offer high-tensile strength.
Specifications
Specifications
| Type | Burette Holder |
| Material | Nickel-plated |
| For Use With (Equipment) | 100 mL burettes |
| Description | Clamp, Specialty, Buret, CLS-BTDBLZ |
| Height (Metric) | 108.000 mm |
| Height (English) | 4.25 in. |
| Length (Metric) | 173.00 mm |
| Size | Micro – 100 mL burets |
| Width (English) | 6.80 in. |
| Width (Metric) | 173.00 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction