missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Burette Holder Kit
OHAUS™ Burette Holder Kit designed to securely grip and position laboratory glassware.
£228.00 - £335.00
Specifications
Type | Burette Holder Kit |
---|---|
For Use With (Equipment) | 100 mL burettes |
Diameter (Metric) | 13 mm |
Height (Metric) | 25.000 mm |
Height (English) | 1.00 in. |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
15752279
|
OHAUS™
30392231 |
Stainless Steel |
£335.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
15772359
|
OHAUS™
30392313 |
Nickel-plated |
£228.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Corrosion-resistant lab-frames, rods and connectors
- Available in premium stainless steel, offering high chemical resistance and durability.
- Nickel-plated zinc clamps offer high-tensile strength.
Specifications
Burette Holder Kit | |
13 mm | |
1.00 in. | |
178 mm | |
Micro – 100 mL burets | |
330.00 mm |
100 mL burettes | |
25.000 mm | |
7.00 in. | |
578 mm | |
13.00 in. |