missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Pipette Rinsing System
Buerkle™ Polyethylene Pipette Rinsing System for easy and gentle cleaning and safe storage of pipettes.
Brand: Buerkle™
230.21 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 3.27700kg
Description
- PE transparent
- Effective height 600mm
- Suitable for ever lab
- Gentle cleaning
- Safe storage
Specifications
740 mm | |
165 mm | |
Pipette rinsing system |
Capacity 7 L, Stand Diameter 315 mm | |
Polyethylene |