missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Business Men 32450 Shoes
ESD dissipative with high wearing comfort. Smooth leather construction.
£111.38
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 SRA |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15689687
|
Abeba™
32450/40 |
40 |
£111.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699687
|
Abeba™
32450/41 |
41 |
£111.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609697
|
Abeba™
32450/42 |
42 |
£111.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619697
|
Abeba™
32450/43 |
43 |
£111.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629697
|
Abeba™
32450/44 |
44 |
£111.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639697
|
Abeba™
32450/45 |
45 |
£111.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649697
|
Abeba™
32450/46 |
46 |
£111.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659697
|
Abeba™
32450/47 |
47 |
£111.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O1 SRA
- Smooth leather
- Black
- Slip resistance special rubber outsole sole
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Insole leather
Specifications
CE EN ISO 20347:2012 O1 SRA | |
Microfiber | |
Slip-resistant | |
32450 |
Black | |
Leather | |
Rubber |