missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Business Men 33230 Shoes
ESD dissipative with high wearing comfort. Smooth leather construction.
£134.54
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRA |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15680375
|
Abeba™
33230/36 |
36 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15690375
|
Abeba™
33230/37 |
37 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15600385
|
Abeba™
33230/38 |
38 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15610385
|
Abeba™
33230/39 |
39 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15620385
|
Abeba™
33230/40 |
40 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15630385
|
Abeba™
33230/41 |
41 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15640385
|
Abeba™
33230/42 |
42 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15650385
|
Abeba™
33230/43 |
43 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15660385
|
Abeba™
33230/44 |
44 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15670385
|
Abeba™
33230/45 |
45 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15680385
|
Abeba™
33230/46 |
46 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15690385
|
Abeba™
33230/47 |
47 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15600395
|
Abeba™
33230/48 |
48 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRA
- Smooth leather
- Black
- Steel toe cap
- Slip resistance special rubber outsole sole
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
Specifications
CE EN ISO 20345:2011 S2 SRA | |
Microfiber | |
Slip-resistant | |
33230 |
Black | |
Leather | |
Rubber | |
Steel |