missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Business Men 33240 Shoes
ESD dissipative with high wearing comfort. Smooth leather construction.
£134.54
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRA |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15659817
|
Abeba™
33240/36 |
36 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669817
|
Abeba™
33240/37 |
37 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679817
|
Abeba™
33240/38 |
38 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689817
|
Abeba™
33240/39 |
39 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699817
|
Abeba™
33240/40 |
40 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609827
|
Abeba™
33240/41 |
41 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619827
|
Abeba™
33240/42 |
42 |
£134.54
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15629827
|
Abeba™
33240/43 |
43 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639827
|
Abeba™
33240/44 |
44 |
£134.54
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15649827
|
Abeba™
33240/45 |
45 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659827
|
Abeba™
33240/46 |
46 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669827
|
Abeba™
33240/47 |
47 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679827
|
Abeba™
33240/48 |
48 |
£134.54
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRA
- Smooth leather
- Black
- Steel toe cap
- Slip resistance special rubber outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
Specifications
CE EN ISO 20345:2011 S2 SRA | |
Microfiber | |
Slip-resistant | |
33240 |
Black | |
Leather | |
Rubber | |
Steel |