missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Busingess Blue PU 84282 Low Shoe - Width 11
Uvex 1 shoes designed for classic business look; for in the office or on the factory floor
£99.30 - £110.00
Specifications
Color | Blue |
---|---|
Material | Microvelour |
Sole Material | Polyurethane (PU) |
Toe Material | Steel |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17224541
|
Uvex
8428239 |
39 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17234541
|
Uvex
8428240 |
40 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17244541
|
Uvex
8428241 |
41 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17254541
|
Uvex
8428242 |
42 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17264541
|
Uvex
8428243 |
43 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17274541
|
Uvex
8428244 |
44 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17284541
|
Uvex
8428245 |
45 |
£99.30
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17294541
|
Uvex
8428246 |
46 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17204551
|
Uvex
8428247 |
47 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17214551
|
Uvex
8428248 |
48 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17224551
|
Uvex
8428249 |
49 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17234551
|
Uvex
8428250 |
50 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17244551
|
Uvex
8428251 |
51 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17254551
|
Uvex
8428252 |
52 |
£110.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Uvex 1 business Shoe 8428.1 S3 SRC
- Safe, smart, stylish
- Fashionably business look with trendy design
- Generous fit with wide steel toe cap
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistant high-tech microvelour upper material
- Textile lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Shock absorbing, durable mono density polyurethane sole unit
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Sole unit of free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8428.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 39 to 52
Specifications
Blue | |
Polyurethane (PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 |