missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Butoject™ 898 Gloves
Click to view available options
Size:
8
9
10
Description
- Highly flexible glove made of butyl rubber
- Manufactured via environmentally-friendly injection molding process
- Popular in the field of NBC protection
- Excellent protection against a wide range of chemicals and gases
- Meets the new En 16-350 antistatic standard
- Gastight (meets NATO requirements)
- Loose fit allows gloves to be worn underneath
- May be re-used following special cleaning (consult KCL)
- Can be combined with chemically protective clothing
- Very good protection against extremely aggressive and toxic chemicals
- Extremely comfortable
- Very good temperature resistance
- Good mechanical resistance
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance (Europe) | EN 16-350 antistatic standard, EC Category PPE 3 |
Color | Black |
Cut Resistance Rating | 0 |
Material | Butyl |
Powdered | Powdered |
Size | 10 |
Thickness (Metric) | 0.7 mm |
Puncture Rating | 0 |
Resistant To | Resistant to permeation by chemicals: BCI |
Tear Rating | 1 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'