missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Rubber Freeze Dry Stoppers
Provides for safe and secure closure of bottles and vials. Wheaton™ Rubber Freeze Dry Stoppers are manufactured from butyl rubber.
£215.00 - £438.00
Specifications
Color | Gray |
---|---|
Material | Butyl Rubber |
Product Type | Stopper |
For Use With (Equipment) | Diagnostic vials |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
13550970
|
Wheaton™
600005 |
14 mm |
£215.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
14833592
|
Wheaton™
700005 |
20 mm |
£438.00
Pack of 1000 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
- Available in two sizes
- Freeze dry stoppers are push-in (not screw thread)
Specifications
Gray | |
Butyl Rubber | |
Stopper | |
Diagnostic vials |