missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva C Columns
C columns are economical modular columns for low pressure or gravity feed, providing even distribution of eluent to the medium bed, even without flow adapters.
Brand: Cytiva 19-5201-01
This item is not returnable.
View return policy
Description
- Columns are available in three diameters and several lengths.
- Compatible with a variety of bulk media.
- Flow adapters are available for each of the column diameters to allow optimal bed heights for each application, as are thermostatic jackets for precise temperature control.
- Packing reservoirs for each column diameter optimize packing conditions.
- C columns are delivered with polyethylene tubing (1.0-mm ID, 2 m in length), bed support screens, snap-on net rings, and instructions.
Specifications
C Chromatography Columns | |
400mm | |
Borosilicate glass | |
Polyamide/Polypropylene net support | |
Low pressure or gravity fed separations |
26mm | |
Polyethylene tubing (1.0mm I.D., 2m length), bed support screens, snap-on net rings and instructions | |
14psi (1 bar) | |
Empty Chromatography Column |