missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva C Columns
C columns are economical modular columns for low pressure or gravity feed, providing even distribution of eluent to the medium bed, even without flow adapters.
£169.00 - £392.00
Specifications
Product Type | C Chromatography Columns |
---|---|
Includes | Polyethylene tubing (1.0mm I.D., 2m length), bed support screens, snap-on net rings and instructions |
Material | Borosilicate glass |
Max. Pressure | 14psi (1 bar) |
Support Type | Polyamide/Polypropylene net support |
Product Code | Brand | Diameter (Metric) Inner | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Height (Metric) | Price | Quantity & Availability | ||||
10089209
|
Cytiva
19-5001-01 |
10mm | 100mm |
£169.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
10830321
|
Cytiva
19-5002-01 |
10mm | 200mm |
£190.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
10099209
|
Cytiva
19-5003-01 |
10mm | 400mm |
£228.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
10733802
|
Cytiva
19510201 |
16mm | 400mm |
£266.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
10723802
|
Cytiva
19510101 |
16mm | 200mm |
£238.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||||
10332860
|
Cytiva
19-5104-01 |
16mm | 1000mm |
£320.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
10669980
|
Cytiva
19-5103-01 |
16mm | 700mm |
£292.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
10556900
|
Cytiva
19-5202-01 |
26mm | 700mm |
£358.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||||
10342860
|
Cytiva
19-5203-01 |
26mm | 1000mm |
£392.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||||
10849080
|
Cytiva
19-5201-01 |
26mm | 400mm |
£304.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
Description
- Columns are available in three diameters and several lengths.
- Compatible with a variety of bulk media.
- Flow adapters are available for each of the column diameters to allow optimal bed heights for each application, as are thermostatic jackets for precise temperature control.
- Packing reservoirs for each column diameter optimize packing conditions.
- C columns are delivered with polyethylene tubing (1.0-mm ID, 2 m in length), bed support screens, snap-on net rings, and instructions.
Specifications
C Chromatography Columns | |
Borosilicate glass | |
Polyamide/Polypropylene net support | |
Low pressure or gravity fed separations |
Polyethylene tubing (1.0mm I.D., 2m length), bed support screens, snap-on net rings and instructions | |
14psi (1 bar) | |
Empty Chromatography Column |