missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ C-Flex™ 374 TPE Tubing
Biocompatible, sealable, and weldable tubing.
£303.02 - £846.49
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Thermoplastic |
For Use With | Biopharmaceutical Applications |
Color | Clear |
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Overall Length (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Overall Length (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||
17963511
|
Saint Gobain Life Sciences™
374-188-2M |
8 mm | 22 psi (at 19°C) | 107 m | 1.6 mm |
£303.02
107m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17983421
|
Saint Gobain Life Sciences™
374-375-2M |
12.7 mm | 12 psi (at 19°C) | 61 m | 1.6 mm |
£311.72
61m |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17963421
|
Saint Gobain Life Sciences™
374-375-3M |
14.3 mm | 18 psi (at 19°C) | 61 m | 2.4 mm |
£403.40
61m |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17903501
|
Saint Gobain Life Sciences™
374-375-3S |
14.3 mm | 18 psi (at 19°C) | 122 m | 2.4 mm |
£802.95
122m |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17993511
|
Saint Gobain Life Sciences™
374-500-4S |
19.05 mm | 16 psi (at 19°C) | 76 m | 3.2 mm |
£846.49
76m |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.
- Specifically designed for aseptic welding connections and sealing disconnection
- Suitable for sterilization by gamma and x-ray irradiation, as well as autoclave
- Moldable, bondable, and formable, making it ideal for single-use assemblies, overmolds, tubing, and bag manifolds
- Manufactured from pharmaceutical-grade thermoplastic elastomer
- Sealable and weldable either pre- or post- sterilization
- Complies with USP Class VI and ISO standards
- Full Validation Package available for all promoted C-Flex products
- Remains flexible from -45°C to +135°C (-50°F to +275°F)
- Significantly less permeable than silicone
- Very high durability in peristaltic pump applications
- Typical applications include: Aseptic Sealing Disconnections; Aseptic Welding Connections; Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings; Single-use Assemblies
Specifications
Tubing | |
Thermoplastic | |
Clear |
Autoclavable | |
Biopharmaceutical Applications |