Learn More
Saint Gobain Life Sciences C-Flex™ (ACDF) 374 TPE Tubing
Biopharmaceutical translucent C-Flex™ 374 TPE Tubing is specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.
Brand: Saint Gobain Life Sciences MFLX06432-50 (EA)
Description
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.
- Sealable and weldable either pre- or post- sterilization
- Sterilizable by gamma and x-ray irradiation as well as autoclave
- Complies with USP Class VI and ISO standards
- Full Validation Package available for all promoted C-Flex products
- Moldable, bondable, and formable for single-use assemblies and overmolds
- Remains flexible from -45°C to 135°C (-50°F to 275°F)
- Significantly less permeable than silicone
- All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
- C-Flex 072 has excellent durability in peristaltic pump applications
Typical Applications
- Aseptic Sealing Disconnections
- Aseptic Welding Connections
- Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
- Single-Use Assemblies
Specifications
USP, USDA, GMP | |
Autoclavable | |
3.175 mm | |
0.25 in. | |
50 ft. | |
0.06 in. | |
-45°C | |
Sterile | |
35 psi |
Tubing | |
0.12 in. | |
C-Flex | |
6.4 mm | |
15.24 m | |
1.6 mm | |
1 Ea. | |
Transparent | |
135°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.