missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ C-Flex ACDF Tubing
Designed for critical applications
Brand: Cole-Parmer™ 06432-53
This item is not returnable.
View return policy
Description
- C-Flex Animal-Derived Component Free (ACDF) Tubing
- Exceptional tensile and tear strength, good biocompatibility
- Excellent chemical resistance, low gas permeability,
- Transparent, smooth surface
- Resin meets USP and Class VI requirements
- Tubing is manufactured according to GMP
- Temperature range: -50 to 275°F (-45 to 135°C)
- Sterilize by autoclave, ethylene oxide or gamma irradiation
Specifications
C-Flex ADCF Tubing | |
1/4 in. | |
C-Flex | |
9.96 mm | |
15.2 m | |
1.6 mm | |
-45°C | |
Transparent | |
275°F |
Autoclavable | |
6.4 mm | |
3/8 in. | |
50 ft. | |
1/16 in. | |
-50°F | |
Autoclave, ethylene oxide or gamma irradiation | |
20 psi | |
135°C |