missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ L/S™ High Performance Precision Pump Tubing
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
Description
Ensure optimal Masterflex™ pump performance with this tubing. Masterflex™ C-Flex™ L/S™ High Performance Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™. Ideal for applications involving pressure, suction lift and viscous fluids.
C-Flex™ tubing features exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface. General purpose lab tubing for applications requiring high performance and long life.
- Thicker wall compared to Precision pump tubing
- Lot-to-lot consistency for superior accuracy and repeatability
- Provides longer life than other platinum and peroxide silicone tubing formulations
- Very low protein binding
- Heat sealable, weldable
- Better resistance to pH fluctuation
- Complies with USP Class VI, EP, REACH, RoHS, ADCF
- Economical
- Opaque White
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 7.9 mm |
| Material | Silicone |
| Overall Length (Metric) | 760 cm |
| For Use With (Application) | For general-purpose lab uses requiring high performance and long life |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 35 |
| Flow Rate | 3.8 to 2300mL/min. |
| Hose Barb | 3/8 in. |
| Height (Metric) | 8.8 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction