missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex microbore tubing
Click to view available options
Diameter (Metric) Inner:
1.42 mm
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | FDA, non-DEHP, Non-phthalate, RoHS, ADCF |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.42 mm |
| Material | C-Flex |
| Overall Length (Metric) | 15.24 m |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 1 Pack |
| Tubing Size | 34 |
| Color | Opaque |
| Max. Operating Temperature (Metric) | 275°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction