missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ C-Flex™ 082 TPE Tubing

Product Code. 15640715
Click to view available options
Diameter (Metric) Outer:
6.4 mm
8 mm
9.5 mm
11.2 mm
12.7 mm
14.3 mm
15.9 mm
17.4 mm
19.1 mm
22.2 mm
25.4 mm
28.3 mm
34.9 mm
38.1 mm
Maximum Pressure:
1106 psi
12 psi (at 19°C)
15 psi (at 19°C)
16 psi (at 19°C)
22 psi (at 19°C)
Overall Length (Metric):
106.7 m
107 m
122 m
15.2 m
152.4 m
213.3 m
27.4 m
304.8 m
4.5 m
45.7 m
457.2 m
61 m
61.0 m
76 m
76.2 m
762.0 m
91.4 m
Thickness (Metric):
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
Unit Size:
107m
122m
152m
15m
213m
27m
305m
4.5m
457m
46m
61m
762m
76m
91m
This item is not returnable. View return policy

Product Code. 15640715

Brand: Saint Gobain Life Sciences™ 0823754S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Biopharmaceutical translucent C-Flex™ 082 TPE Tubing.

C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.

  • Sealable and weldable either pre- or post- sterilization
  • Sterilizable by gamma and x-ray irradiation as well as autoclave
  • Complies with USP Class VI and ISO standards
  • Full Validation Package available for all promoted C-Flex products
  • Moldable, bondable, and formable for single-use assemblies and overmolds
  • Remains flexible from -45°C to +135°C (-50°F to +275°F)
  • Significantly less permeable than silicone
  • All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
  • C-Flex 072 has excellent durability in peristaltic pump applications

Typical Applications

  • Aseptic Sealing Disconnections
  • Aseptic Welding Connections
  • Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
  • Single-Use Assemblies
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, ISO 10993, EP
Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.6 mm
Material Thermoplastic
Diameter (English) Outer 0.625 in.
Diameter (Metric) Outer 15.9 mm
Overall Length (English) 350 ft.
Overall Length (Metric) 106.7 m
Thickness (English) 0.125 in.
Thickness (Metric) 3.2 mm
Elongation 874%
For Use With (Application) Pharmaceutical and Biopharmaceutical Applications, Single-use Assemblies
Min. Operating Temperature (Metric) -45°C
Sterility Non-sterile
Color Translucent
Hardness 60 (Shore A)
Flexibility Flexible
Maximum Pressure 1106 psi
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.