Learn More
Saint Gobain Life Sciences™ C-Flex™ 082 TPE Tubing
Description
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.
- Sealable and weldable either pre- or post- sterilization
- Sterilizable by gamma and x-ray irradiation as well as autoclave
- Complies with USP Class VI and ISO standards
- Full Validation Package available for all promoted C-Flex products
- Moldable, bondable, and formable for single-use assemblies and overmolds
- Remains flexible from -45°C to +135°C (-50°F to +275°F)
- Significantly less permeable than silicone
- All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
- C-Flex 072 has excellent durability in peristaltic pump applications
Typical Applications
- Aseptic Sealing Disconnections
- Aseptic Welding Connections
- Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
- Single-Use Assemblies
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.378 in. |
| Diameter (Metric) Inner | 9.6 mm |
| Material | Thermoplastic |
| Diameter (English) Outer | 0.563 in. |
| Diameter (Metric) Outer | 14.3 mm |
| Overall Length (English) | 200.1 in. |
| Overall Length (Metric) | 61 m |
| Thickness (English) | 0.094 in. |
| Thickness (Metric) | 2.4 mm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.