missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences C-Flex™ 082 TPE Tubing

Biopharmaceutical translucent C-Flex™ 082 TPE Tubing.

Brand:  Saint Gobain Life Sciences 082-500-4

Code : NEW

Additional Details : Weight : 1.95300kg

 View more versions of this product

Product Code. 15680715

  • £242.00 / 15m
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.

  • Sealable and weldable either pre- or post- sterilization
  • Sterilizable by gamma and x-ray irradiation as well as autoclave
  • Complies with USP Class VI and ISO standards
  • Full Validation Package available for all promoted C-Flex products
  • Moldable, bondable, and formable for single-use assemblies and overmolds
  • Remains flexible from -45°C to +135°C (-50°F to +275°F)
  • Significantly less permeable than silicone
  • All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
  • C-Flex 072 has excellent durability in peristaltic pump applications

Typical Applications

  • Aseptic Sealing Disconnections
  • Aseptic Welding Connections
  • Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
  • Single-Use Assemblies
Specifications

Specifications

Tubing
Autoclavable
12.7 mm
0.75 in.
50 ft.
0.125 in.
874%
-45°C
Translucent
Flexible
135°C
USP Class VI, ISO 10993, EP
0.5 in.
Thermoplastic
19.1 mm
15.2 m
3.2 mm
Pharmaceutical and Biopharmaceutical Applications, Single-use Assemblies
Non-sterile
60 (Shore A)
1106 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers