missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, C-Flex™, Opaque White

Meets the demands of various industries

Brand:  Masterflex™ 06424-62

 View more versions of this product

Product Code. 11707519

  • £53.70 / 7.50m
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Meets the demands of various industries

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
Specifications

Specifications

USP Class VI requirements, FDA, GMP
1.6 mm
3.2 mm
0.8 mm
-45°C
Sterile
Flexible
135°C
Autoclavable
Silicone
7.5 m
General-purpose lab uses requiring high performance and long life, Biological, Pharmaceutical, Biotechnology
1 Each
White
1 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.