missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transfer Tubing, C-Flex™, Opaque White
Click to view available options
Diameter (Metric) Inner:
0.51 mm
1.6 mm
3 mm
4.8 mm
6.4 mm
7.9 mm
9.6 mm
Diameter (Metric) Outer:
2.1 mm
2.4 mm
3.2 mm
6.4 mm
9.6 mm
11.1 mm
12.7 mm
15.9 mm
Maximum Pressure:
1 bar
10 psi
12 psi
14 psi
16 psi
17 psi
2 bar
21 psi
22 psi
31 psi
9 psi
Unit Size:
7.5m
Each
Description
Meets the demands of various industries
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Specifications
| Certifications/Compliance | USP Class VI requirements, FDA, GMP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.51 mm |
| Material | Silicone |
| Diameter (Metric) Outer | 2.1 mm |
| Overall Length (Metric) | 7.5 m |
| Thickness (Metric) | 0.8 mm |
| For Use With (Application) | General-purpose lab uses requiring high performance and long life, Biological, Pharmaceutical, Biotechnology |
| Min. Operating Temperature (Metric) | -45°C |
| Packaging Quantity | 1 Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction