missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, C-Flex™, Opaque White

Product Code. 11797509
Click to view available options
Diameter (Metric) Inner:
0.51 mm
1.6 mm
3 mm
4.8 mm
6.4 mm
7.9 mm
9.6 mm
Diameter (Metric) Outer:
2.1 mm
2.4 mm
3.2 mm
6.4 mm
9.6 mm
11.1 mm
12.7 mm
15.9 mm
Maximum Pressure:
1 bar
10 psi
12 psi
14 psi
16 psi
17 psi
2 bar
21 psi
22 psi
31 psi
9 psi
Unit Size:
7.5m
Each
This item is not returnable. View return policy

Product Code. 11797509

Brand: Masterflex™ 0642460

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Meets the demands of various industries

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Specifications

Certifications/Compliance Resin meets USP Class VI requirements. Tubing is manufactured according to GMP
Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material C-Flex
Diameter (Metric) Outer 2.4 mm
Overall Length (Metric) 7.62 m
For Use With (Application) General-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Pack
Sterility Sterile
Color White
Maximum Pressure 31 psi
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.