missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ ND-100-65 Translucent Tubing
Specifically formulated for use with dialysis, chemotherapy drug delivery and minimally invasive surgeries. Saint Gobain Performance Practice™ Tygon™ ND-100-65 Tubing meets DEHP performance criteria for clarity, flexibility, chemical resistance, bondability and shelf life.
Brand: Masterflex™ ADF00001-C
This item is not returnable.
View return policy
Description
- For use specifically for medical applications
- REACH Compliant for DEHP
- Individucal product dimension are maintained and monitored through in-line micrometers and off-line verifcation with computerized imagin equipment
Typical applications include:
- Dialysis equipment
- Peristaltic pumps
- Metical laboratories
- Minimally invasive devices
- Inhalation equipment
- Blood and IV solutions
Specifications
ISO 10993 standards of biocompatibility. USP (Class VI) standards | |
0.8 mm | |
0.05 mm | |
0.79 mm | |
-48°C | |
Clear | |
Flexible | |
759 mm Hg at 23°C |
Autoclavable | |
Tygon | |
15 m | |
Blood transfer applications, dialysis equipment, wound drainage, etc. | |
1 Pack | |
65 (Shore A) | |
6.84 bar at 23°C | |
74°C |