missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA C-Frame Series Table Workstation
C-Frame Series Table Workstation with 20 mm thick HPL countertop and polyurethane powder coating silver color frame.
£807.72 - £1409.80
Specifications
Adjustable (Height) | No |
---|---|
Autoclavable | Not Autoclavable |
Certifications/Compliance | EN 13150 |
Frame Type | C-Frame |
Load Bearing Capacity (English) | 882 lb. |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
17467403
|
BICASA
TN.0900.750.750.HPL |
750 x 900 x 750 mm |
£1036.68
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17477403
|
BICASA
TN.0900.750.880.HPL |
750 x 900 x 880 mm |
£807.72
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17487403
|
BICASA
TN.0900.900.880.HPL |
900 x 900 x 880 mm |
£861.78
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17497403
|
BICASA
TN.1200.750.750.HPL |
750 x 1200 x 750 mm |
£1134.20
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17407413
|
BICASA
TN.1200.750.880.HPL |
750 x 1200 x 880 mm |
£909.48
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17417413
|
BICASA
TN.1200.900.880.HPL |
900 x 1200 x 880 mm |
£966.72
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17427413
|
BICASA
TN.1500.750.750.HPL |
750 x 1500 x 750 mm |
£1298.50
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17437413
|
BICASA
TN.1500.750.880.HPL |
750 x 1500 x 880 mm |
£1054.70
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17447413
|
BICASA
TN.1500.900.880.HPL |
900 x 1500 x 880 mm |
£1113.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17457413
|
BICASA
TN.1800.750.750.HPL |
750 x 1800 x 750 mm |
£1409.80
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17467413
|
BICASA
TN.1800.750.880.HPL |
750 x 1800 x 880 mm |
£1144.80
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17477413
|
BICASA
TN.1800.900.880.HPL |
900 x 1800 x 880 mm |
£1144.80
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
Description
- Table Workstation C-Frame Series
- Steel tubular dismountable frame with horizontal cross-bar and C-shaped supports
- Light Gray matt bonderized Polyurethane powder coating
- Fire-retardant particleboard 19 mm thick modesty panel
- Light Gray color (2 decorative)
- EN 13150:2001 and BRG 234/09.06 certified
- With C-shaped uprights and levelling feet
- Max load capacity (uniformly distributed): 400 kg
- HPL countertop, pastel gray color (2 decorative) with black core
Specifications
No | |
EN 13150 | |
882 lb. | |
HPL | |
No | |
Steel |
Not Autoclavable | |
C-Frame | |
400 kg | |
Polyurethane Powder Coating | |
Light Gray |