missing translation for 'onlineSavingsMsg'
Learn More

IKA™ C-MAG HP 4 Hotplate

Hotplate made of ceramic glass, which offers excellent chemical resistance.

Brand:  IKA™ 0003581602

Additional Details : Weight : 2.44000kg

Product Code. 16218141

  • £686.00 / Each
Estimated Shipment: 02-10-2024
to see stock.
Add to basket

Description

Description

  • Fixed safety circuit of 550°C
  • Hot Top indicator – hot surface warning to prevent burns
  • Exact temperature setting via digital display (LED)
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
Specifications

Specifications

1
260 x 150 x 105 mm
230 V
Turning Knob
50°C to 500°C
50/60 Hz
UK-Style
5 L
Ceramic
100 x 100 mm
Input: 255 W; Heating Output: 250 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers