missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C-MAG HS 10 Magnetic Stirrer with Heating
Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.
Brand: IKA™ 0003581402
954.75 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 6.00000kg
Description
- Powerful motor for stirring quantities of up to 15 L (H2O)
- Fixed safety circuit of 550°C
- Hot Top indicator – hot surface warning to prevent burns
- Exact temperature setting via digital display (LED)
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- Digital error code display
- Elevated control panel for protection against leaking liquids
Specifications
100 to 1500 rpm | |
260 mm | |
Turning Knob | |
50/60 Hz | |
15 L | |
1 | |
LED |
Ceramic | |
230 V | |
50°C to 500°C | |
Input: 1520 W; Heat Output: 1500 W | |
UK-Style | |
415 x 300 x 105 mm |