Learn More
IKA™ C-MAG HS 7 Ceramic Plate Magnetic Stirrer Package
Includes an electronic contact thermometer, support rod, boss head clamp, and holding rod in addition to the C-MAG HS 7 magnetic stirrer. IKA™ C-MAG HS 7 Ceramic Plate Magnetic Stirrer Package includes all the parts necessary for heated magnetic stirring in one convenient kit.
Brand: IKA™ 0009015902
1040.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 50
Additional Details : Weight : 6.35400kg
Description
Package consists of:
- C-MAG HS 7
- ETS-D5 Electronic Contact Thermometer
- H 16 V Support rod
- H 44 Boss head clamp
- H 38 Holding rod
- Ceramic glass plate, offering excellent chemical resistance
- Fixed safety circuit of 550°C
- Hot surface warning indicator to prevent burns
- Stirs volumes up to 10 liters (H2O)
- Digital display
- Digital error display
- Elevated control panel for protection against leaking liquids
Specifications
100 to 1500 rpm | |
Ceramic | |
1020 w | |
180 mm | |
50/60 Hz | |
C-MAG HS 7 | |
Magnetic Stirrer Package |
1 | |
100/120/230 V | |
105 mm | |
180 mm | |
C-Mag HS7, ETS-D5 contact thermometer, H16V support rod HS7, H16V rod holder, H38 holding rod, H44 boss head | |
50°C to 500°C | |
5 kg |