missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C-MAG HS 7 Digital Magnetic Stirrer with Heating
Shop All IKA Products

Click to view available options
Plug Type:
UK-Style
Unit Size:
Each
Description
- Powerful motor for stirring quantities of up to 10 L (H2O)
- Simultaneous digital display of target and actual temperatures via LCD display
- Directly connection for a PT 1000 temperature sensor enable a precise temperature control (included in delivery)
- Control accuracy in medium +/- 0.5 K (in combination with PT 1000)
- Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor
- 3 operating modes to choose (standard, safe, adjustment protection)
- Fixed safety circuit of 550°C
- Hot Top indicator – hot surface warning to prevent burns
- Digital error code display
- Elevated control panel for protection against leaking liquids
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Controller Type | Turning Knob |
| Temperature (Metric) | 50°C to 500°C |
| Frequency | 50/60 Hz |
| Wattage | Input: 1020 W; Heat Output: 1000 W |
| Max. Sample Load | 10 L |
| Plug Type | UK-Style |
| No. of Positions | 1 |
| Dimensions (L x W x H) | 330 x 215 x 105 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction