missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C-MAG MS 4 Magnetic Stirrer
Magnetic stirrer without heating features a ceramic set-up plate, which offers excellent chemical resistance.
Brand: IKA™ 0003582202
Additional Details : Weight : 2.71600kg
Description
- Powerful motor for stirring quantities of up to 5 L (H2O)
- Elevated control panel for protection against leaking liquids
- Speed range: 100 - 1500 rpm
Specifications
100 to 1500 rpm | |
230 V | |
260 x 150 x 105 mm | |
100 mm | |
UK-Style |
Ceramic | |
30 W | |
100 mm | |
50/60 Hz |