missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C-MAG MS 7 Magnetic Stirrer
Magnetic stirrer without heating features a ceramic set-up plate, which offers excellent chemical resistance.
Brand: IKA™ 0003582402
655.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 5.00000kg
Description
- Powerful motor for stirring quantities of up to 10 L (H2O)
- Elevated control panel for protection against leaking liquids
- Speed range: 100 - 1500 rpm
Specifications
100 to 1500 rpm | |
230 V | |
335 x 220 x 105 mm | |
180 mm | |
UK-Style |
Ceramic | |
30 W | |
180 mm | |
50/60 Hz |