missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ C170i, Std, Left, O2, 230 V GB
The CellXpert C170i CO2 incubator provides reliable growth conditions (fast recovery, uniform temperature, non fan) for more reproducible results and the fanless design makes cleaning easy. It also provides up to 25 % more usable space and many smart features with the VisioNize™ touch interface.
Brand: Eppendorf™ 6731001022
13009.83 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
CellXpert™ C170i, non-segmented inner door, handle left side, 1 – 20 % oxygen control, 220 – 240 V/50 – 60 Hz (GB)- 1 – 20 % oxygen control- handle left side- non-segmented inner door- 180° HTD (standard with C170i)- 220 – 240 V, 50 – 60 HzSpecifications
6.0 ft3 | |
170 L | |
1 to 20% | |
Ambient +4° to 50°C | |
ZrO2 (zirconium dioxide) | |
44.5 x 53.9 x 69.2 cm/17.5 x 21.2 x 27.2 in. | |
21.2 in. | |
27.2 in. | |
220 - 240 V, 50 - 60 Hz |
Deep-drawn (seamless) stainless steel | |
IR Sensor | |
GB | |
VisioNize™ touch interface | |
2 | |
71.5 x 71.8 x 90.0 cm/28.3 x 28.1 x 35.4 in. | |
53.9 cm | |
17.5 in. | |
220/240 V |